Shop BODY-SOLID
Create Account
36 lbs. Light Gray Padded Weighted Bar
- Mfr # BSTFB36
- Zoro # G924191768
product price:Â
$
163.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSTFB36
- Zoro #
- G924191768
- UPC #
- -
- Country of Origin
- China
Description
You don't need a basement full of awkward barbells and dumbbells to take advantage of the many benefits of traditional weightlifting exercises. With Tools Exercise Bars, fitness is always within easy reach, because they can quickly and easily be stored away in a closet. gives exercise bars a fresh modern look and user-friendly. Features Durable rubber construction is easy to grip and easy to clean.. Rubber end caps are color-coded by weight, so you can grab just the right weight for your chosen workout.. Perfect for a variety of personal or group exercises, including physical therapy, aerobics, yoga and Pilates.. Ideal for incrementally resistive exercise programs to increase stability, develop core strength and build endurance.. Incremental weights between 4lbs and 36lbs. let you vary the intensity of your routines.. Weight designations are permanently embossed onto end caps, so sweat and cleaning will not wear them off.. Item Weight - 36 lbs.. Color - Light Gray. Dimension - 71.5 x 1.875 x 1.875 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.