This item is Discontinued.

This item is Discontinued.
Orbit Ceiling Speaker (Discontinued)
Mfr #
OCS1
Zoro #
G009851358
UPC # 765368100389
Country of Origin China
Category Wired Intercom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OCS1
- Zoro #
- G009851358
- UPC #
- 765368100389
- Country of Origin
- China
Dimensions
- Cutout Diameter
- 10.75 in
Details
- Item
- Speaker
- Includes
- Input Terminal Covers (2 halves), (4) Screws, (1) Snap Lock Input Connector.
- Material
- Acrylonitrile Butadiene Styrene (ABS) Baffle, Steel Can
- Sensitivity (dB)
- 89.5 dB
- Color
- Off White
- Impedance
- 16 Ohm
- Frequency Response
- 45 Hz to 19 kHz
- Mount Type
- Ceiling
- Max. Input Power
- 100W
Description
-140-degree wide-dispersion coaxial driver for broad even coverageStable, high definition metal-alloy woofer cone6-1/2In. MDT metal-alloy cone delivers detailed sound; 3/4In. polycarbonate tweeterHigh efficiency drivers deliver superior performanceComputer-matched venting system and large back can provide exceptional full bass outputFor 16-ohm, 70v, & 100V systemsComplies with UL-2043
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.