
Plastic Socket-Wrench Insert 16mm reduce to 12mm - Low Torque Duty
Mfr # WI-16-12-XNGL
Zoro # G600917767
product price:Â $2.85
/ea
Sold in multiples of 4 for $11.40
Key Features
Material
Chemical-resistant Nylon Plastic
Application
Low-Torque
Feature
Fits Socket or Wrench
Shank Size
0.401 in
Grade
Low-Torque Applications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WI-16-12-XNGL
Zoro #
G600917767
UPC #
-
Country of Origin
United States
Dimensions
Shank Size
0.401 in
Details
Item
Adapter
Material
Chemical-resistant Nylon Plastic
Application
Low-Torque
Feature
Fits Socket or Wrench
Grade
Low-Torque Applications
Description
Plastic inserts fit standard sockets 16mm to reduce to 12mm to reduce damage. (Extreme Material)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.