MY6, Safety Glasses, Anti-Fog, Scratch-Resistant, Vermillion Lens, Black Frame, Half-Frame

  • Mfr # MY6EST32W

  • Zoro # G316526017


product price:  $46.15
/ea

Key Features

Lens Color
Vermillion
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MY6EST32W
Zoro #
G316526017
UPC #
840276705670
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in

Details

Item
Safety Glasses
Lens Color
Vermillion
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon, Polycarbonate, TPR
Series
MY6
Frame Style
Traditional
Standards
ANSI Z87.1-2020, AS/NZS 1337.1:2010, CE EN166
Arm Tip Type
Straight
Gender
Unisex
Arm Color
Black
Includes
Case, Soft Bag
Meets High Impact Standard
High Impact Standard ANSI Z87+
Nose Bridge Adjustment Type
Flexible
Temple Adjustment Type
Pressure Diffusion
Nose Bridge Material
Nylon, Polycarbonate, TPR
Padding Location
Temples
Includes Reader Lens
Reader Lens Not Included
Hinge Type
Barrel
Temple Tip Features
Ergonomic, Flexible
Application
Military
For Small Heads Designation
Not Rated for Small Heads
Arm Material
Nylon, Polycarbonate
Ultra-Violet Scale Protection Designation
U6
Adjustable Pieces
Nose Bridge

Description

Safety Glasses, Series MY6, Gender Unisex, Lens Color Vermillion, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Polycarbonate, TPR, Lens Material Polycarbonate, Includes Case, Soft Bag, Standards ANSI Z87.1-2020, AS/NZS 1337.1:2010, CE EN166

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.