This item is Discontinued.

Bolle Safety SuperBlast Series, Non-Vented Safety Goggles Goggles, Polycarbonate Frame, Clear Lens 40296

This item is Discontinued.

Bolle Safety

SuperBlast Series, Non-Vented Safety Goggles Goggles, Polycarbonate Frame, Clear Lens (Discontinued)

Mfr # 40296
Zoro # G5546079
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40296
Zoro #
G5546079
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Goggles
Frame Material
Polycarbonate
Frame Color
Blue
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Eyewear Venting
Non-Vented
ANSI Dust/Splash Rating
D3, D4, D5
Lens Material
Polycarbonate
Series
SuperBlast
Frame Style
Wraparound
Standards
ANSI Z87.1-2015
UV Protection
99.99% UVA/UVB
Foam Lined
No
X-Ray Detectable
No
Gender
Unisex
Metal Detectable
No
Photochromatic Lens
No
Band Material
Nylon Polyester
Visible Light Scale Protection
L1
Includes Anti-Static Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Ultra-Violet Scale Protection Designation
U6
Includes No Lens Coatings
No
Dielectric Protection
Yes
Brow Lining Material
PVC
Includes Eye Socket Lining
Yes
Eye Socket Lining Material
PVC
Includes Anti-Fog Lens Coating
Yes
Includes Brow Lining
Yes
Venting Type
Non-Vented
Includes Polarized Lens Coating
No
Nose Bridge Material
PVC
Lining Location
Brow, Eye Socket
For Small Heads Designation
Not Rated for Small Heads
Frame Features
Dielectric
Padding Location
Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Face Shield
Face Shield Not Included
Adjustable Locations
Straps
Includes Reader Lens
Reader Lens Not Included

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating D3, D4, D5, Band Material Nylon Polyester, Brow Lining Material PVC, Dielectric Protection Yes, Eye Socket Lining Material PVC, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Clear, Frame Material Polycarbonate, Frame Style Wraparound, Gender Unisex, Includes Not Applicable, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews