Swift, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Blue Frame, Frameless

  • Mfr # SWIFTN10U

  • Zoro # G011974236


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SWIFTN10U
Zoro #
G011974236
UPC #
-
Country of Origin
China

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
No
Temple-to-Temple Width
134 mm

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Wraparound
Series
Swift
Standards
ANSI Z87.1-2020
Photochromatic Lens
No
Arm Color
Blue
Includes Anti-Static Lens Coating
No
Metal Detectable
No
Includes Padded Arms
No
ANSI Dust/Splash Rating
Not Rated
Hinge Type
Barrel
X-Ray Detectable
No
Includes Eye Socket Lining
No
Arm Tip Type
Wraparound
Gender
Unisex
Dielectric Protection
No
Includes Brow Lining
No
Includes Padded Nose Piece
No
Application
General Purpose
Includes No Lens Coatings
No
Adjustable Nose Piece
No
Ultra-Violet Scale Protection Designation
U6
Includes Scratch-Resistant Lens Coating
Yes
Includes Polarized Lens Coating
No
Arm Material
Polycarbonate
Includes Anti-Fog Lens Coating
Yes
For Small Heads Designation
Not Rated for Small Heads
Includes Reader Lens
Reader Lens Not Included
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Flexible
Nose Bridge Material
Polycarbonate

Description

Safety Glasses, Series Swift, Gender Unisex, Lens Color Clear, Lens Coating Platinum Lite, Frame Color Blue, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87.1-2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.