Swift, Safety Glasses, Anti-Fog & Anti-Scratch, Copper Lens, Blue Frame, Frameless

  • Mfr # SWIFTN30U

  • Zoro # G016174310


product price:  $4.59
/ea

Key Features

Lens Color
Copper
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Fog & Anti-Scratch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SWIFTN30U
Zoro #
G016174310
UPC #
840276708169
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
11 5/8 in

Details

Item
Safety Glasses
Lens Color
Copper
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Blue
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Frame Style
Traditional
Series
Swift
Standards
ANSI Z87.1-2020
Gender
Unisex
Includes
Polybag
Arm Tip Type
Straight
Arm Color
Blue
For Small Heads Designation
Not Rated for Small Heads
Arm Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Temple Adjustment Type
Pressure Diffusion
Application
General Purpose
Nose Bridge Material
Polycarbonate
Hinge Type
Barrel
Temple Tip Features
Ergonomic, Flexible
Adjustable Pieces
Temple
Ultra-Violet Scale Protection Designation
U6

Description

Safety Glasses, Series Swift, Gender Unisex, Lens Color Copper, Lens Coating Anti-Fog, Scratch-Resistant, Frame Color Blue, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Includes Polybag, Standards ANSI Z87.1-2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.