#10 x 2-1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 35 PK

  • Mfr # 10C250STHMSZ-35

  • Zoro # G114432855


product price:  $12.85
/pk 35, $0.37/ea

Key Features

Truss Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10C250STHMSZ-35
Zoro #
G114432855
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded

Description

Slotted Truss Head Machine Screwshave a slotted head requiring a flat-head screwdriver andis commonly used in applications where minimal clearance exists.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.