
100 Pieces 1/4in Dia 1/2in-5/8in 810 Grip - Dome Head Blind Rivets Alum/Alum Mandrel, 100PK
Mfr # DHBRAA/810-100
Zoro # G714493409
product price:Â $44.25
/pk 100, $0.44/eaKey Features
Body Material
Aluminum
Rivet Diameter
1/4 in
Grip Range
1/2 to 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DHBRAA/810-100
Zoro #
G714493409
UPC #
-
Country of Origin
Multiple
Dimensions
Rivet Diameter
1/4 in
Details
Body Material
Aluminum
Grip Range
1/2 to 5/8 in
Description
Dome Head Blind Rivets have a lower profile head that is approximately twice the diameter of the rivet body. This provides adequate bearing surface for nearly all applications where metals are being joined.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.