
100 Pieces 5/32in Dia 3/16in-1/4in 54 Grip - Dome Head Blind Rivets Alum/Alum Mandrel, 100PK
Mfr # DHBRAA/54-100
Zoro # G414493006
product price:Â $11.45
/pk 100, $0.11/eaKey Features
Body Material
Aluminum
Rivet Diameter
5/32 in
Grip Range
3/16 to 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DHBRAA/54-100
Zoro #
G414493006
UPC #
-
Country of Origin
Multiple
Dimensions
Rivet Diameter
5/32 in
Details
Body Material
Aluminum
Grip Range
3/16 to 1/4 in
Description
Dome Head Blind Rivets have a lower profile head that is approximately twice the diameter of the rivet body. This provides adequate bearing surface for nearly all applications where metals are being joined.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.