
1/4"-20, Steel, 0.428 in Wd, 0.923 in Lg, 50 PK
Mfr # 25CSWNPL/ST/T-50
Zoro # G214441221
product price:Â $31.09
/pk 50, $0.62/eaKey Features
Thread Size
1/4"-20
Material
Steel
Finish
Plain
Base Width
0.428 in
Base Length
0.923 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25CSWNPL/ST/T-50
Zoro #
G214441221
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Base Width
0.428 in
Base Length
0.923 in
Base Thickness
0.091 in
Pilot Height
0.03 in
Details
Material
Steel
Finish
Plain
Description
Single Tab Spot Weld Nuts are a type of industrial fastener that feature an optimum welding tab that will accommodate a variety of electrode sizes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.