1/4"-20 Thread Size, Zinc Plated Steel, 2 in Lg, 750 PK

  • Mfr # 25C200STHUMB2Z-750

  • Zoro # G814426727


product price:  $381.99
/pk 750, $0.51/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25C200STHUMB2Z-750
Zoro #
G814426727
UPC #
759762068550
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in

Details

Material
Steel
Finish
Zinc Plated

Description

Shoulder Thumb Screws are a type of screw that can be tightened by hand. This shoulder provides a bearing surface, so that the thumb screw can be tightened against the mating surface.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products