
1875 Pieces 1/4-10x1-1/2in Hex Lag Screws A307 Grade A Zinc, 1875PK
Mfr # 25D150HLG2Z-1875
Zoro # G514443635
product price:Â $226.99
/pk 1875, $0.12/ea
Free Shipping & Returns
Key Features
Fastener Length
1-1/2 in
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Size
1/4"-10
Grade
Grade A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25D150HLG2Z-1875
Zoro #
G514443635
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1-1/2 in
Thread Size
1/4"-10
Details
Finish
Zinc Plated
Thread Style
Fully Threaded
Grade
Grade A
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.