
225 Pieces 1/2-6x2-1/2in Hex Lag Screws A307 Grade A Zinc, 225PK
Mfr # 50D250HLG2Z-225
Zoro # G314484791
product price:Â $222.99
/pk 225, $0.99/ea
Free Shipping & Returns
Key Features
Fastener Length
2-1/2 in
Finish
Zinc Plated
Thread Style
Partially Threaded
Grade
Grade A
Thread Size
1/2"-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50D250HLG2Z-225
Zoro #
G314484791
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2-1/2 in
Thread Size
1/2"-6
Details
Finish
Zinc Plated
Thread Style
Partially Threaded
Grade
Grade A
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.