
250 Pieces 3/8-7x1-1/4in Hex Lag Screws A307 Grade A Zinc, 250PK
Mfr # 37D125HLG2Z-250
Zoro # G414484165
product price:Â $96.19
/pk 250, $0.38/eaKey Features
Fastener Length
1-1/4 in
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Size
3/8"-7
Grade
Grade A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
37D125HLG2Z-250
Zoro #
G414484165
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1-1/4 in
Thread Size
3/8"-7
Details
Finish
Zinc Plated
Thread Style
Fully Threaded
Grade
Grade A
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.