
325 Pieces 5/16-9x5-1/2in Hex Lag Screws A307 Grade A Zinc, 325PK
Mfr # 31D550HLG2Z-325
Zoro # G614443955
product price:Â $266.99
/pk 325, $0.82/ea
Free Shipping & Returns
Key Features
Fastener Length
5-1/2 in
Finish
Zinc Plated
Thread Style
Partially Threaded
Grade
Grade A
Thread Size
5/16"-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31D550HLG2Z-325
Zoro #
G614443955
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
5-1/2 in
Thread Size
5/16"-9
Details
Finish
Zinc Plated
Thread Style
Partially Threaded
Grade
Grade A
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.