
50 Pieces 1/4-20x1-1/2in Star Drive Flat Head Trailer Floorboard Deck Scews Phos & Oil, 50PK
Mfr # 25C150SFBP-50
Zoro # G414437888
product price:Â $10.99
/pk 50, $0.22/eaKey Features
Fastener Length
1-1/2 in
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25C150SFBP-50
Zoro #
G414437888
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1-1/2 in
Details
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Description
These screws are most commonly used on tralier or deck floorboard applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.