
5/8 in Dia., 8-1/2 in L, Steel Zinc Plated, 6 PK
Mfr # 62C850WA2Z-6
Zoro # G814487056
product price:Â $73.89
/pk 6, $12.32/eaKey Features
Anchor Diameter
5/8 in
Material
Steel
Finish
Zinc Plated
Thread Size
5/8"-11
Thread
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
62C850WA2Z-6
Zoro #
G814487056
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
5/8 in
Overall Length
8-1/2 in
Thread Size
5/8"-11
Thread Length
2 in
Details
Material
Steel
Finish
Zinc Plated
Thread
Coarse
Description
Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.