
Butt Splice Wire Connector, 10 AWG Max, Yellow, Heat Shrink Insulation, 600 V, 500 PK
Mfr # EL-1210-MBULLET-HSY-500
Zoro # G614504137
product price: $51.49
/pk 500, $0.10/eaKey Features
Type
Male Bullet
Color
Yellow
Minimum Wire Size
12 AWG
Insulation Material
Heat Shrink
Maximum Voltage
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EL-1210-MBULLET-HSY-500
Zoro #
G614504137
UPC #
681702235862
Country of Origin
Multiple
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Details
Item
Wire Connector
Type
Male Bullet
Color
Yellow
Insulation Material
Heat Shrink
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Material
Heat Shrink
Description
These connectors have a heat shrink insulation sleeve that provides protection against moisture, corrosion, and electrical short circuits. When heat is applied to the terminals, the insulation sleeve shrinks and forms a tight seal around the wire, creating a secure and durable connection. Heat shrink terminals are commonly used in automotive, marine, and industrial electrical systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.