
Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK
Mfr # 100C150HCS8Y-10
Zoro # G114435313
product price:Â $119.99
/pk 10, $12.00/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100C150HCS8Y-10
Zoro #
G114435313
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1"-8
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Thread Type
Coarse
Description
Grade8 Hex Cap Screws have6 radial lines on the head, and can withstand a minumum of 150,000 PSI tensile strength. Hex Cap Screws feature a washer face under the head,which creates a better seal when applying load. The most common setup for these bolts would contain a Bolt, 2 Flat Washers, Hex Nut or Hex Lock Nut, and/or Split Lock Washer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.