M5-0.8 Standard, Black Oxide Alloy Steel, 12 mm Length, 25 PK

  • Mfr # M5C12SSSACUP45HBO-25

  • Zoro # G014477567


product price:  $8.09
/pk 25, $0.32/ea
Sold in multiples of 2 for $16.18

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M5-0.8
Screw Length
12 mm
Overall Length
12 mm
Point Type
Cup
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M5C12SSSACUP45HBO-25
Zoro #
G014477567
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.8
Screw Length
12 mm
Overall Length
12 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Class
Class 45H
Head Type
Standard

Description

Cup Point Set Screws feature a hex drive at one end and a cup-shaped indentation at the other. The thin edge of the cup end digs into the contact surface for high holding power.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products