
M6-1.0 Black Oxide Alloy Steel, 25 mm Length, 125 PK
Mfr # M6C25SSSACUP45HBO-125
Zoro # G114478563
product price:Â $33.69
/pk 125, $0.27/eaKey Features
Hex Drive
System of Measurement
Metric
Thread Size
M6-1.0
Screw Length
25 mm
Point Type
Cup
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M6C25SSSACUP45HBO-125
Zoro #
G114478563
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.0
Screw Length
25 mm
Overall Length
25 mm
Details
System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Class
Class 45H
Thread Style
Fully Threaded
Thread Type
Coarse
Description
Cup Point Set Screws feature a hex drive at one end and a cup-shaped indentation at the other. The thin edge of the cup end digs into the contact surface for high holding power.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.