
Ring Terminal, 1/4 in Stud Size, 10 AWG, 600 V, PVC, Vinyl Insulated, Yellow, 200 PK
Mfr # EL-1210-RING25-VY-200
Zoro # G114470291
product price:Â $20.99
/pk 200, $0.10/eaKey Features
Insulation Color
Yellow
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Terminal Type
Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EL-1210-RING25-VY-200
Zoro #
G114470291
UPC #
681702237255
Country of Origin
Multiple
Dimensions
Maximum Wire Size
10 AWG
Stud Size
1/4 in
Minimum Wire Size
12 AWG
Details
Item
Ring Terminal
Insulation Color
Yellow
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Terminal Type
Ring
Insulation Coverage
Partial Coverage
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp
Description
These connectors have a Vinyl/PVC insulation wall that provides protection against corrosion and electrical short circuits. When crimped they form a secure and durable connection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.