
Ring Terminal, 5/16 in Stud Size, 10 AWG, 600 V, Heat Shrink Insulated, Yellow, 100 PK
Mfr # EL-1210-RING31-HSY-100
Zoro # G814504500
product price:Â $28.69
/pk 100, $0.29/eaKey Features
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Yellow
Insulation Type
Heat Shrink
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EL-1210-RING31-HSY-100
Zoro #
G814504500
UPC #
681702234933
Country of Origin
Multiple
Dimensions
Maximum Wire Size
10 AWG
Stud Size
5/16 in
Minimum Wire Size
12 AWG
Details
Item
Ring Terminal
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Yellow
Insulation Type
Heat Shrink
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Terminal Type
Ring
Terminal Shape
Standard Ring Tongue
Insulation Coverage
Partial Coverage
Description
These connectors have a heat shrink insulation sleeve that provides protection against moisture, corrosion, and electrical short circuits. When heat is applied to the terminals, the insulation sleeve shrinks and forms a tight seal around the wire, creating a secure and durable connection. Heat shrink terminals are commonly used in automotive, marine, and industrial electrical systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.