
Self-Drilling Screw, #12-14 x 1-1/2 in, Plain 410 Stainless Steel Flange Hex Head 50 PK
Mfr # 12D150HWDSSS/WSR/3-50
Zoro # G914426221
product price:Â $38.15
/pk 50, $0.76/eaKey Features
Flange Hex Head
External Hex Drive
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
12D150HWDSSS/WSR/3-50
Zoro #
G914426221
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#12-14
Fastener Length
1-1/2 in
Details
Head Type
Flange Hex
Drive
External Hex
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Description
410 Stainless Steel Hex Washer Head w/ Sealing Washers are a type of self-drilling screw that has a hexagonal head with a bonded EPDM sealing washer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.