
Thread Cutting Screw, #10-32 x 1 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 2500 PK
Mfr # 10F100SHWMSZ/F-2500
Zoro # G114431841
product price:Â $280.99
/pk 2500, $0.11/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#10-32
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10F100SHWMSZ/F-2500
Zoro #
G114431841
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-32
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Item
Thread Cutting Screw
Description
These screws have an integral washer at the bottom of the headand a point that can cut new threads in a pre-drilled hole -primarily used with metal, plastic, wood and other common materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.