Wire Terminal, 16 AWG, 600 V, PVC, Vinyl Insulated, Red, 100 PK

  • Mfr # EL-2216-PIGGYBACK-VR-100

  • Zoro # G514471959


product price:  $13.19
/pk 100, $0.13/ea

Key Features

Insulation Color
Red
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Terminal Type
Piggyback
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EL-2216-PIGGYBACK-VR-100
Zoro #
G514471959
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG

Details

Item
Wire Terminal
Insulation Color
Red
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Terminal Type
Piggyback
Insulation Coverage
Partial Coverage
Terminal Shape
Piggy Back
Termination Style
Crimp

Description

These connectors have a Vinyl/PVC insulation wall that provides protection against corrosion and electrical short circuits. When crimped they form a secure and durable connection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.