This item is Discontinued.

This item is Discontinued.
Calistoga Springs Water Fountain (Discontinued)
Mfr #
Y95864
Zoro #
G508653552
UPC # 34613958649
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y95864
- Zoro #
- G508653552
- UPC #
- 34613958649
- Country of Origin
- China
Description
Calistoga California provides a haven for naturalists to enjoy hot springs, healing mud baths and artisan created gourmet food and beverages. Listening to this fountain brings the relaxing feel of submerging in a natural found hot springs, that we wished to share with the tiered stone layers. Inspired by California slate, these stones are fabricated from our custom Envirostone material coated with a ProCoat to guard against UV damage and light scratches. As you search for the perfect spot for your fountains home, a few thoughts of a practical nature to include: The fountain will need a power source, and it will do the best in the shade, as the sunlight encourages algae growth. It will also need to be stored indoors if your area experiences harsh winters, with freezing temperatures and snow. The added result of finding a shady nook in your Azalea shrubs, or on your covered portico, will be that the three levels of lights in this water feature will be best showcased, even during daytime flower gathering.Features - 1 Created from our custom Envirostone material, resulting in very realistic rock texture on this natural looking fountain.2 Our ProCoat sealant guards against UV and mild scratch damage.3 Includes UL Listed Electronic Pump and three white LED lights.4 Assembly: 18.9 in. wide, 21.65 in. long, 17.72 in. high, and 25.3 lbs.5 This fountain will need your protection against frost and heavy rain pooling at the base, or snow. For best longevity, we recommend storage inside during the harshest winter weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.