
Lava Midnight Sky Glass Fire Bowl Filler 8.66 in. H X 4.92 in. W X 5.12 in. D
Mfr # 50713
Zoro # G522782368
product price:Â $43.55
/eaKey Features
Material
Glass
Width
4.92 in
Height
8.66 in
Color
Black
Style
Midnight Sky
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50713
Zoro #
G522782368
UPC #
034613507137
Country of Origin
China
Dimensions
Width
4.92 in
Height
8.66 in
Depth
5.12 in
Details
Item
Fire Bowl Filler
Material
Glass
Color
Black
Style
Midnight Sky
Description
LavaGlass will instantly beautify your fire table by adding a luxurious touch of reflection beneath the flame. This fire glass comes in several different sizes and vibrant color options, so you can customize the look of your gas fire unit to compliment your existing patio decor. The heat reflective fire glass has been tempered and washed, making the LavaGlass lustrous and safe to use for many purposes, without ever discoloring or peeling. One bottle of the lustrous fire pit glass will cover two square feet. The base layer of your gas unit should be built up with a base layer of small lava rocks, to ensure the flame stays oxygenated and for optimal heat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.