This item is Discontinued.

This item is Discontinued.
Malibu Tiers Water Fountain (Discontinued)
Mfr #
Y95863
Zoro #
G408653553
UPC # 34613958632
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y95863
- Zoro #
- G408653553
- UPC #
- 34613958632
- Country of Origin
- China
Description
This Malibu Tiers Fountain created with a modern stacked stone look is designed to achieve a visual balance between architecture and nature. The flowing water pours down into three stepped pools, and to its resolution at the base of the water element. Focus on the cumulative sound of the water streams, and let it remind you of some gentle cascading waterfalls in Hawaii, or the image of the rain pouring down through the natural spouts found in Alpine Mountain rocks, carved from decades of snow melt pathways. Made of Envirostone, with a ProCoat sealant to protect from light scratches and UV damage. As you search for the perfect spot for your fountains home, a few thoughts to include are: The fountain will need a power source to plug in, and it will do best placed in the shade, as the sunlight encourages algae growth. It will also need to be stored indoors if your area experiences harsh winters, with freezing temperatures and snow. The added result of finding a shady nook in your garden, or on your patio, will be that the three levels of lights in this water feature will be best showcased, even during daytime garden strolls.Features - 1 Created from our custom Envirostone material, resulting in a textured surface on this lovely fountain.2 Our ProCoat sealant guards against UV and mild scratch damage.3 Includes UL Listed Electronic Pump and three white LED lights.4 Assembly: 14.57 in. wide, 15.75 in. long, 32.28 in. high, and 28.6 lbs.5 This fountain will need your protection against frost and heavy rain pooling at the base, or snow. For best longevity, we recommend storage inside during the harshest winter weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.