116-10956 3 mm Balldriver L-Wrench Keys - Pack of 10
- Mfr # 116-10956
- Zoro # G104009807
product price:Â
$
35.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116-10956
- Zoro #
- G104009807
- UPC #
- -
- Country of Origin
- China
Description
Features
- Chamfered tool tips eliminate burrs and help tools seat in screw head
- Sharp corners transfer more torque to the screw and reduce stripping
- Precision machined for ease of use and superior fit
- Pack of 10
- Color: Black
- Material: Steel
- Tip Size: 3 mm
- Tip Type: Hex Ball
- Handle Type: L-Handle
- Measuring System: Metric
- Weight: 12.02 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.