Shop BONDHUS

116-12632 T6-T25 Gorilla Grip Foldup Torx Tool Set

  • Mfr # 116-12632
  • Zoro # G603968834

product price: 
$
49.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
116-12632
Zoro #
G603968834
UPC #
37231126322
Country of Origin
United States

Description

  • GorrilaGrip handle is up to 40% strong than steel handles.
  • Turn and flip feature no repositioning the tool when working against obstructions.
  • Measuring System: Torx.
  • Tip Size Symbol: T-10 T-15 T-20 T-25 T-6 T-7 T-8 T-9.
  • Tip Type: Torx.
  • Handle Type: Fold-Up.
  • Material: Steel.
  • Finish: Black.
  • Handle Color: Green.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.