116-16599 9Pc Stubby Ball End L-Wrench Set 1.5-10Mm

  • Mfr # 116-16599
  • Zoro # G603968858
product price: 
$
42.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
116-16599
Zoro #
G603968858
UPC #
37231165994
Country of Origin
United States

Description

  • Smaller inside radius for tight spaces.
  • Allows for lower clearance.
  • Measuring System: Metric.
  • Tip Size: 1.500 mm 2 mm 2.500 mm 3 mm 4 mm 5 mm 6 mm 8 mm 10 mm 1.500 mm [Min] 10 mm [Max].
  • Tip Type: Hex Ball.
  • Handle Type: L-Handle.
  • Material: Steel.
  • Finish: Black.
  • Includes: Holder.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews