Shop BONDHUS
Create Account
116-22272 8 mm L-Wrench Short; Pack of 10
Mfr # 116-22272
Zoro # G404048896
product price:Â
$
24.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 116-22272
- Zoro #
- G404048896
- UPC #
- 37231222727
- Country of Origin
- China
Description
Features
- Hex end keys are used to apply more torque to the hex screw
- Reduce the possibility of being stripped
- The chamfered tool tips eliminate burrs and help tools seat in screw head
- Pack of 10
- End Type: Hex End
- System of Measurement: Metric
- Arm Style: Short Arm
- Hex Size: 8 mm
- Weight: 13.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.