Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 16914
- Zoro # G524175991
product price:Â
$
30.45
/pk of 5, $6.09/ea
Key Features
Length Family
Long
Measurement Type
SAE
Material
Protanium(R) High Torque Steel Steel
Arm Length - Long
6 51/64 in
Arm Length - Short
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16914
- Zoro #
- G524175991
- UPC #
- 037231169145
- Country of Origin
- United States
Dimensions
- Length Family
- Long
- Arm Length - Long
- 6 51/64 in
- Arm Length - Short
- 1 3/8 in
- Tip Size
- 3/8 in
Details
- Item
- Hex Key
- Measurement Type
- SAE
- Material
- Protanium(R) High Torque Steel Steel
- Key Shape
- L
- Corrosion-Resistance
- Corrosion-Resistant
- End Shape
- Hex
- Handle Shape
- L-Handle
- Number of Tips
- 2
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Number of Ball Ends
- 1
- Finish
- BriteGuard(TM)
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 3/8 in, BriteGuard(TM), Length Family Long, Hex, Number of Tips 2, SAE, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.