L-Wrench, PK5
- Mfr # 17072
- Zoro # G424176326
product price:Â
$
23.15
/pk of 5, $4.63/ea
Key Features
Material
Protanium(R) High Torque Steel Steel
Corrosion-Resistance
Corrosion-Resistant
Tip Size
8 mm
Length Family
Extra Long
Handle Shape
L-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17072
- Zoro #
- G424176326
- UPC #
- 037231170721
- Country of Origin
- United States
Dimensions
- Tip Size
- 8 mm
- Length Family
- Extra Long
- Arm Length - Long
- 195 mm
- Arm Length - Short
- 35 mm
Details
- Item
- Hex Key
- Material
- Protanium(R) High Torque Steel Steel
- Corrosion-Resistance
- Corrosion-Resistant
- Handle Shape
- L-Handle
- Key Shape
- L
- End Shape
- Hex
- Measurement Type
- Metric
- Number of Ball Ends
- 1
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Number of Tips
- 2
- Finish
- BriteGuard(TM)
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 8 mm, BriteGuard(TM), Length Family Extra Long, Hex, Number of Tips 2, Metric, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.