Shop BONDHUS
See all product information
Create Account
Metric L-Shape Hex Key Hex Key, 17 mm Tip Size
Mfr # 12286
Zoro # G3547951
product price:Â $6.69
/ea
Sold in multiples of 2 for $13.38
Key Features
Tip Size
17 mm
Finish
ProGuard
Material
Steel
Measurement Type
Metric
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12286
- Zoro #
- G3547951
- UPC #
- 037231122867
- Country of Origin
- United States
Dimensions
- Tip Size
- 17 mm
- Handle Length
- 61mm
- Arm Length
- 156mm
- Length Family
- Short
- Handle-Length
- 61mm
- Arm-Length
- 156mm
- Arm Length - Long
- 156 mm
- Arm Length - Short
- 61 mm
Description
Hex Key, Tip Size 17 mm, Length Family Short, Hex, Number of Tips 1, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.