30081 12 oz Wood Filler

  • Mfr # 30081
  • Zoro # G304136310
product price: 
$
41.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30081
Zoro #
G304136310
UPC #
51131300811
Country of Origin
United States

Description

Carrying the brand - and the performance - of our famous auto body filler, Bondo Wood Filler provides stable, durable repair for wood surfaces on a broad range of projects inside and outside the home. Bondo Wood Filler is stainable and paintable and turns to a medium brown color when mixed, making it perfect for almost any wood surface. The two-part wood filler forms a permanent bond and will not shrink. It is exceptionally strong - you can use Bondo Wood Filler to rebuild rotted or missing pieces of wood for larger non-structural repairs. The filler cures fast and can be easily sanded by hand or power tools in only 15 minutes.

For high-quality, long-lasting repairs choose Bondo Wood Filler. Bondo Wood Filler rebuilds, restores and replaces rotted or damaged sections of wood on doors, windows, fences, furniture, shutters and more. Medium brown in color when mixed, Bondo Wood Filler is stainable and paintable, making it perfect for almost any wood surface inside or outside of the home. Because it is a 2-part wood filler, Bondo Wood Filler will not shrink and cures fast. The filler can be easily sanded by hand or power tool in only 15 minutes and shaped, planed, drilled, routed or sawed just like wood. This non-shrinking, permanent filler can be stained or painted in only 25 minutes, meaning your repair is complete the same day you started. Not only can you fill in small damage, but the strength of this 2-part wood filler allows you to rebuild rotted or missing pieces of wood and complete repairs in less than 30 minutes.

Features
  • Designed for interior & exterior home use
  • Great for cabinets, furniture, floors, decks, window sills, exterior trim, fences, siding, doors, door frames, soffits, fascia, baseboards & more
  • Wood Repair
  • Wood Fillers
  • Professional strength 2-part wood filler
  • Designed for interior and exterior home use
  • Non-shrinking and water resistant
  • Cures fast - sandable in 15 minutes
  • Stainable and paintable in 25 minutes
  • Chemically bonds with surface for a permanent solution
  • Includes red cream hardener
  • Use on cabinets, floors, decks, window sills, trim, siding and more
  • Base material is

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews