Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 1-1/64 In
- Mfr # H8822OU
- Zoro # G6264422
product price:Â
$
16.29
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Head Thickness
3/8"
Concentricity Tolerance
.0005" T.I.R. max
Inside Dia.
1 1/64 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8822OU
- Zoro #
- G6264422
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0005" T.I.R. max
- Bushing Head Type
- Headed
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Measurement System
- Fractional Inch
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 1.0156
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Thickness
- 3/8"
- Inside Dia.
- 1 1/64 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Length under Head
- 1-3/8"
- Head Dia.
- 1 11/16 in
- Drill Size
- 1 1/64 in
- Outside Dia.
- 1 3/8 in
- Overall Length
- 1 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 1-5/64 in - 1.0781
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 1/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.