Drill Bushing, H, Drill Size 10.1mm
- Mfr # H488KB
- Zoro # G3074060
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
3/4 in
Measurement System
Metric
Length under Head
1/2"
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H488KB
- Zoro #
- G3074060
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Metric
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Decimal Equivalent
- 0.3976
- Bushing Code
- HM
Dimensions
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Outside Dia.
- 3/4 in
- Length under Head
- 1/2"
- Head Dia.
- 59/64 in
- Drill Size
- 10.10 mm
- Inside Dia.
- 10.10 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 7/32"
- Overall Length
- 1/2 in
- Size - Decimal
- 21/32 in - 0.6562
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.10 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.