Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 10.3mm
- Mfr # H406KF
- Zoro # G3077326
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Bushing Type
Head Press Fit
Drill Size
10.30 mm
Measurement System
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H406KF
- Zoro #
- G3077326
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Measurement System
- Metric
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Head Type
- Yes
- Decimal Equivalent
- 0.4055
- Bushing Code
- HM
Dimensions
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Head Thickness
- 7/32"
- Drill Size
- 10.30 mm
- Head Dia.
- 51/64 in
- Inside Dia.
- 10.30 mm
- Outside Dia.
- 5/8 in
- Length under Head
- 3/8"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 3/8 in
- Size - Decimal
- 15/32 in - 0.4688
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.