Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 10mm
Mfr # H4022JZ
Zoro # G1833137
product price:Â
$
10.39
/ea
Key Features
Inside Dia.
10.00 mm
Decimal Equivalent
0.3937
Head Dia.
51/64 in
Measurement System
Metric
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4022JZ
- Zoro #
- G1833137
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.3937
- Measurement System
- Metric
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Type
- Yes
- Bushing Code
- HM
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.