Drill Bushing, H, Drill Size 10mm
- Mfr # H405JZ
- Zoro # G3077588
product price:Â
$
6.59
/ea
Sold in multiples of 2 for
$13.18
Key Features
Length under Head
5/16"
Outside Dia.
5/8 in
Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
7/32"
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H405JZ
- Zoro #
- G3077588
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length under Head
- 5/16"
- Outside Dia.
- 5/8 in
- Head Thickness
- 7/32"
- Inside Dia. Tolerance
- +0.0003 in /+0.0007 in
- Overall Length
- 5/16 in
- Size- Decimal
- 10.00mm (0.3937)
- Drill Size
- 10.00 mm
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Inside Dia.
- 10.00 mm
- Head Dia.
- 51/64 in
- Size - Decimal
- 15/16 in - 0.9375
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.