Drill Bushing, H, Drill Size 11/16 In
- Mfr # H8848MR
- Zoro # G6250054
product price:Â
$
33.39
/ea
Key Features
Inside Dia.
11/16 in
Measurement System
Fractional Inch
Decimal Equivalent
0.6875
Material
52100 Thru Hardened
Size- Decimal
11/16" (0.6875)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8848MR
- Zoro #
- G6250054
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Fractional Inch
- Decimal Equivalent
- 0.6875
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Heat Treatment
- Through Hardened
- Bushing Type
- Head Press Fit
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0005" T.I.R. max
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia.
- 11/16 in
- Size- Decimal
- 11/16" (0.6875)
- Outside Dia.
- 1 3/8 in
- Overall Length
- 3 in
- Length under Head
- 3"
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Drill Size
- 11/16 in
- Head Thickness
- 3/8"
- Head Dia.
- 1 11/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 1-7/64 in - 1.1094
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.