Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 11/16 In
- Mfr # H888MR
- Zoro # G9739843
product price:Â
$
14.89
/ea
Key Features
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
3/8"
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H888MR
- Zoro #
- G9739843
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Measurement System
- Fractional Inch
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.6875
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Thickness
- 3/8"
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Outside Dia.
- 1 3/8 in
- Size- Decimal
- 11/16" (0.6875)
- Overall Length
- 1/2 in
- Drill Size
- 11/16 in
- Head Dia.
- 1 11/16 in
- Length under Head
- 1/2"
- Inside Dia.
- 11/16 in
- Size - Decimal
- 23/32 in - 0.7188
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.