Drill Bushing, H, Drill Size 11/32 In
- Mfr # H4016JB
- Zoro # G3078349
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4016JB
- Zoro #
- G3078349
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Drill Size
- 11/32 in
- Size- Decimal
- 11/32" (0.3438)
- Inside Dia.
- 11/32 in
- Overall Length
- 1 in
- Head Thickness
- 7/32"
- Head Dia.
- 51/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 5/8 in
- Length under Head
- 1"
- Size - Decimal
- 1-31/64 in - 1.4844
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.