Drill Bushing, H, Drill Size 11/32 In
- Mfr # H488JB
- Zoro # G3074185
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Outside Dia.
3/4 in
Finish
High Speed Steel
Length under Head
1/2"
Inside Dia.
11/32 in
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H488JB
- Zoro #
- G3074185
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.3438
- Measurement System
- Fractional Inch
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Outside Dia.
- 3/4 in
- Length under Head
- 1/2"
- Overall Length
- 1/2 in
- Inside Dia.
- 11/32 in
- Drill Size
- 11/32 in
- Size- Decimal
- 11/32" (0.3438)
- Head Dia.
- 59/64 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Thickness
- 7/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 21/32 in - 0.6562
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.