Drill Bushing, H, Drill Size No 12
- Mfr # H2028FU
- Zoro # G6264325
product price:Â
$
19.15
/ea
Key Features
Drill Size
#12
Head Dia.
27/64 in
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2028FU
- Zoro #
- G6264325
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- #12
- Head Dia.
- 27/64 in
- Outside Dia.
- 5/16 in
- Head Thickness
- 1/8"
- Size- Decimal
- #12 (0.1890)
- Overall Length
- 1 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Length under Head
- 1-3/4"
- Inside Dia.
- #12
- Size - Decimal
- 1-3/8 in - 1.3750
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.