Drill Bushing, H, Drill Size 1/2 In
- Mfr # H488LK
- Zoro # G3579947
product price:Â
$
8.59
/ea
Key Features
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Size- Decimal
1/2" (0.5000)
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H488LK
- Zoro #
- G3579947
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.5000
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Size- Decimal
- 1/2" (0.5000)
- Head Thickness
- 7/32"
- Drill Size
- 1/2 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Inside Dia.
- 1/2 in
- Head Dia.
- 59/64 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Overall Length
- 1/2 in
- Length under Head
- 1/2"
- Outside Dia.
- 3/4 in
- Size - Decimal
- 21/32 in - 0.6562
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.