Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 13/16 In
- Mfr # H888NM
- Zoro # G9739676
product price:Â
$
14.89
/ea
Key Features
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Outside Dia.
1 3/8 in
Inside Dia.
13/16 in
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H888NM
- Zoro #
- G9739676
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Concentricity Tolerance
- .0005" T.I.R. max
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Measurement System
- Fractional Inch
- Decimal Equivalent
- 0.8125
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia.
- 1 3/8 in
- Inside Dia.
- 13/16 in
- Size- Decimal
- 13/16" (0.8125)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Length under Head
- 1/2"
- Head Dia.
- 1 11/16 in
- Overall Length
- 1/2 in
- Drill Size
- 13/16 in
- Head Thickness
- 3/8"
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Size - Decimal
- 23/64 in - 0.3594
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.